FABORY U39150.050.0200 Spring Pin, 0.514-0.532 Inch Dia. Range, 1/2 Inch Nominal Dia., Spring Steel Grade | CG8QUQ 41LZ04

FABORY U39150.050.0200 Spring Pin, 1/2 In Nominal Dia., Steel, 0.514 In To 0.532 In Actual Dia. Rng, 2 In Lg., Pln

Item: CG8QUQ Model: U39150.050.0200Cross Ref: 41LZ04
Limited Availability
€25.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.514" to 0.532"
Chamfer Dia.0.488"
Chamfer Length Reference0.11"
Double Shear Strength32000 lbs.
FinishPlain
GradeNon Graded
Length2"
MaterialSteel
Nominal Dia.1/2"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.488"
End TypeChamfered
Fits Maximum Hole Diameter33/64"
Fits Minimum Hole Diameter1/2"
Maximum Chamfer Length0.11"
Outside Diameter Tolerance+/-0.016"
Pin Diameter1/2"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Shank Length2"
StandardsASME B18.8.2
Usable Length2"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.050.0200 Spring Pin, 1/2 In Nominal Dia., Steel, 0.514 In To 0.532 In Actual Dia. Rng, 2 In Lg., Pln
€25.74 /unit