FABORY U39150.031.0087 Spring Pin, 0.322-0.334 Inch Dia. Range, 5/16 Inch Nominal Dia., Spring Steel Grade | CG8QTP 41LY79

FABORY U39150.031.0087 Spring Pin, 5/16 In Nominal Dia., Steel, 0.322 In To 0.334 In Actual Dia. Rng, 7/8 In Lg.

Item: CG8QTP Model: U39150.031.0087Cross Ref: 41LY79
Limited Availability
€7.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.322" to 0.334"
Chamfer Dia.0.304"
Chamfer Length Reference2/25"
Double Shear Strength12000 lbs.
FinishPlain
GradeNon Graded
Length7/8"
MaterialSteel
Nominal Dia.5/16"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.304"
Dimensional StandardsASME B18.8.2
End TypeChamfered
Fits Maximum Hole Diameter5/16"
Fits Minimum Hole Diameter5/16"
Material Grade/classGrade 1070
Maximum Chamfer Length2/25"
Outside Diameter Tolerance0.322" to 0.334"
Pin Diameter5/16"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Rockwell HardnessHV 420-545
Shank Length7/8"
StandardsASME B18.8.2
Usable Length7/8"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.031.0087 Spring Pin, 5/16 In Nominal Dia., Steel, 0.322 In To 0.334 In Actual Dia. Rng, 7/8 In Lg.
€7.76 /unit