FABORY U39150.025.0250 Spring Pin, 0.258-0.268 Inch Dia. Range, 1/4 Inch Nominal Dia., Spring Steel Grade | CG8QTN 41LY78

FABORY U39150.025.0250 Spring Pin, 1/4 In Nominal Dia., Steel, 0.258 In To 0.268 In Actual Dia. Rng, 2 1/2 In Lg.

Item: CG8QTN Model: U39150.025.0250Cross Ref: 41LY78
Limited Availability
€30.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.258" to 0.268"
Chamfer Dia.0.243"
Chamfer Length Reference0.065"
Double Shear Strength7800 lbs.
FinishPlain
GradeNon Graded
Length2 1/2"
MaterialSteel
Nominal Dia.1/4"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.243"
End TypeChamfered
Fits Maximum Hole Diameter1/4"
Fits Minimum Hole Diameter1/4"
Maximum Chamfer Length0.065"
Outside Diameter Tolerance+/-0.01"
Pin Diameter1/4"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Shank Length2 1/2"
StandardsASME B18.8.2
Usable Length2 1/2"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.025.0250 Spring Pin, 1/4 In Nominal Dia., Steel, 0.258 In To 0.268 In Actual Dia. Rng, 2 1/2 In Lg.
€30.26 /unit