FABORY U39150.015.0175 Spring Pin, 0.161-0.168 Inch Dia. Range, 5/32 Inch Nominal Dia., Spring Steel Grade | CG8QRP 41LY56

FABORY U39150.015.0175 Spring Pin, 5/32 In Nominal Dia., Steel, 0.161 In To 0.168 In Actual Dia. Rng, 1 3/4 In Lg.

Item: CG8QRP Model: U39150.015.0175Cross Ref: 41LY56
Limited Availability
€54.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.161" to 0.168"
Chamfer Dia.0.152"
Chamfer Length Reference0.048"
Double Shear Strength3100 lbs.
FinishPlain
GradeNon Graded
Length1 3/4"
MaterialSteel
Nominal Dia.5/32"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.152"
Dimensional StandardsASME B18.8.2
End TypeChamfered
Fits Maximum Hole Diameter5/32"
Fits Minimum Hole Diameter5/32"
Material Grade/classGrade 1070
Maximum Chamfer Length0.048"
Outside Diameter Tolerance0.161" to 0.168"
Pin Diameter5/32"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Rockwell HardnessHV 420-545
Shank Length1 3/4"
StandardsASME B18.8.2
Usable Length1 3/4"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.015.0175 Spring Pin, 5/32 In Nominal Dia., Steel, 0.161 In To 0.168 In Actual Dia. Rng, 1 3/4 In Lg.
€54.43 /unit