FABORY U39150.007.0056 Spring Pin, 0.082-0.086 Inch Dia. Range, 5/64 Inch Nominal Dia., Spring Steel Grade | CG8QQE 41LY24

FABORY U39150.007.0056 Spring Pin, 5/64 In Nominal Dia., Steel, 0.082 In To 0.086 In Actual Dia. Rng, 9/16 In Lg.

Item: CG8QQE Model: U39150.007.0056Cross Ref: 41LY24
Limited Availability
€23.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.082" to 0.086"
Chamfer Dia.0.075"
Chamfer Length Reference0.032"
Double Shear Strength800 lbs.
FinishPlain
GradeNon Graded
Length9/16"
MaterialSteel
Nominal Dia.5/64"
System Of MeasurementImperial
TypeCoiled
End TypeChamfered
Fits Minimum Hole Diameter5/64"
Material Grade/classGrade 1070
Outside Diameter Tolerance0.082" to 0.086"
Pin TypeCoiled
Rockwell HardnessHV 420-545
StandardsASME B18.8.2

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.007.0056 Spring Pin, 5/64 In Nominal Dia., Steel, 0.082 In To 0.086 In Actual Dia. Rng, 9/16 In Lg.
€23.42 /unit