FABORY U39150.006.0018 Spring Pin, 0.066-0.070 Inch Dia. Range, 1/16 Inch Nominal Dia., Spring Steel Grade | CG8QPP 41LY10

FABORY U39150.006.0018 Spring Pin, 1/16 In Nominal Dia., Steel, 0.066 In To 0.07 In Actual Dia. Rng, 3/16 In Lg.

Item: CG8QPP Model: U39150.006.0018Cross Ref: 41LY10
Limited Availability
€19.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.066" to 0.07"
Chamfer Dia.0.059"
Chamfer Length Reference0.028"
Double Shear Strength475 lbs.
FinishPlain
GradeNon Graded
Length3/16"
MaterialSteel
Nominal Dia.1/16"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.059"
Dimensional StandardsASME B18.8.2
End TypeChamfered
Fits Maximum Hole Diameter1/16"
Fits Minimum Hole Diameter1/16"
Material Grade/classGrade 1070
Maximum Chamfer Length0.028"
Outside Diameter Tolerance0.066" to 0.07"
Pin Diameter1/16"
Pin Length Tolerance+/-0.025"
Pin TypeCoiled
Rockwell HardnessHV 420-545
Shank Length3/16"
StandardsASME B18.8.2
Usable Length3/16"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.006.0018 Spring Pin, 1/16 In Nominal Dia., Steel, 0.066 In To 0.07 In Actual Dia. Rng, 3/16 In Lg.
€19.73 /unit