FABORY U39140.050.0350 Spring Pin, 0.516-0.535 Inch Dia. Range, 1/2 Inch Nominal Dia., Spring Steel Grade | CG8QPM 41LX10

FABORY U39140.050.0350 Spring Pin, 1/2 In Nominal Dia., Steel, 0.516 In To 0.535 In Actual Dia. Rng, 3 1/2 In Lg.

Item: CG8QPM Model: U39140.050.0350Cross Ref: 41LX10
Limited Availability
€46.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.516" to 0.535"
Chamfer Dia.0.488"
Chamfer Length Reference0.11"
Double Shear Strength22500 lbs.
FinishPlain
GradeNon Graded
Length3 1/2"
MaterialSteel
Nominal Dia.1/2"
System Of MeasurementImperial
TypeCoiled
End TypeChamfered
Fits Minimum Hole Diameter1/2"
Material Grade/classGrade 1070
Outside Diameter Tolerance0.516" to 0.535"
Pin TypeCoiled
Rockwell HardnessHV 420-545
StandardsASME B18.8.2

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39140.050.0350 Spring Pin, 1/2 In Nominal Dia., Steel, 0.516 In To 0.535 In Actual Dia. Rng, 3 1/2 In Lg.
€46.13 /unit