FABORY U39130.018.0125 Spring Pin, 0.196-0.207 Inch Dia. Range, 3/16 Inch Nominal Dia., Spring Steel Grade | CG8QJZ 41MA93

FABORY U39130.018.0125 Spring Pin, 3/16 In Nominal Dia., Steel, 0.196 In To 0.207 In Actual Dia. Rng, 1 1/4 In Lg.

Item: CG8QJZ Model: U39130.018.0125Cross Ref: 41MA93
Limited Availability
€16.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.196" to 0.207"
Chamfer Dia.0.182"
Chamfer Length Reference0.055"
Double Shear Strength1900 lbs.
FinishPlain
GradeNon Graded
Length1 1/4"
MaterialSteel
Nominal Dia.3/16"
System Of MeasurementImperial
TypeCoiled

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39130.018.0125 Spring Pin, 3/16 In Nominal Dia., Steel, 0.196 In To 0.207 In Actual Dia. Rng, 1 1/4 In Lg.
€16.97 /unit