FABORY U39101.031.0375 Spring Pin, 0.321-0.330 Inch Dia. Range, 5/16 Inch Nominal Dia., Spring Steel Grade | CG8QGB 41LU41

FABORY U39101.031.0375 Spring Pin, 5/16 In Nominal Dia., Steel, 0.321 In To 0.33 In Actual Dia. Rng, 3 3/4 In Lg., Zn Plated

Item: CG8QGB Model: U39101.031.0375Cross Ref: 41LU41
Limited Availability
€7.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.321" to 0.33"
Chamfer Dia.0.306"
Double Shear Strength10800 lbs.
FinishZinc Plated
GradeNon Graded
Length3 3/4"
MaterialSteel
Max. Chamfer Length2/25"
Min. Chamfer Length0.014"
Nominal Dia.5/16"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.062"
Chamfer Diameter0.306"
End TypeChamfered
Fits Maximum Hole Diameter5/16"
Fits Minimum Hole Diameter5/16"
Maximum Chamfer Length2/25"
Minimum Chamfer Length0.014"
Pin Diameter5/16"
Pin TypeSlotted
Shank Length3 3/4"
StandardsASME B18.8.2
Usable Length3 3/4"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39101.031.0375 Spring Pin, 5/16 In Nominal Dia., Steel, 0.321 In To 0.33 In Actual Dia. Rng, 3 3/4 In Lg., Zn Plated
€7.58 /unit