FABORY U39100.031.0225 Spring Pin, 0.321-0.330 Inch Dia. Range, 5/16 Inch Nominal Dia., Spring Steel Grade | CG8PWU 41LR19

FABORY U39100.031.0225 Spring Pin, 5/16 In Nominal Dia., Steel, 0.321 In To 0.33 In Actual Dia. Rng, 2 1/4 In Lg.

Item: CG8PWU Model: U39100.031.0225Cross Ref: 41LR19
Limited Availability
€4.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.321" to 0.33"
Chamfer Dia.0.306"
Double Shear Strength10800 lbs.
FinishPlain
GradeNon Graded
Length2 1/4"
MaterialSteel
Max. Chamfer Length2/25"
Min. Chamfer Length0.014"
Nominal Dia.5/16"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.062"
Chamfer Diameter0.306"
End TypeChamfered
Fits Maximum Hole Diameter5/16"
Fits Minimum Hole Diameter5/16"
Maximum Chamfer Length2/25"
Minimum Chamfer Length0.014"
Pin Diameter5/16"
Pin TypeSlotted
Shank Length2 1/4"
StandardsASME B18.8.2
Usable Length2 1/4"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39100.031.0225 Spring Pin, 5/16 In Nominal Dia., Steel, 0.321 In To 0.33 In Actual Dia. Rng, 2 1/4 In Lg.
€4.54 /unit