FABORY U39100.021.0056 Spring Pin, 0.226-0.232 Inch Dia. Range, 7/32 Inch Nominal Dia., Spring Steel Grade | CG8PUJ 41LP63

FABORY U39100.021.0056 Spring Pin, 7/32 In Nominal Dia., Steel, 0.226 In To 0.232 In Actual Dia. Rng, 9/16 In Lg.

Item: CG8PUJ Model: U39100.021.0056Cross Ref: 41LP63
Limited Availability
€7.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.226" to 0.232"
Chamfer Dia.0.214"
Double Shear Strength5850 lbs.
FinishPlain
GradeNon Graded
Length9/16"
MaterialSteel
Max. Chamfer Length0.065"
Min. Chamfer Length0.011"
Nominal Dia.7/32"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.048"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39100.021.0056 Spring Pin, 7/32 In Nominal Dia., Steel, 0.226 In To 0.232 In Actual Dia. Rng, 9/16 In Lg.
€7.29 /unit