FABORY U39100.015.0150 Spring Pin, 0.162-0.167 Inch Dia. Range, 5/32 Inch Nominal Dia., Spring Steel Grade | CG8PTE 41LP36

FABORY U39100.015.0150 Spring Pin, 5/32 In Nominal Dia., Steel, 0.162 In To 0.167 In Actual Dia. Rng, 1 1/2 In Lg.

Item: CG8PTE Model: U39100.015.0150Cross Ref: 41LP36
Limited Availability
€9.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.162" to 0.167"
Chamfer Dia.0.151"
Double Shear Strength2750 lbs.
FinishPlain
GradeNon Graded
Length1 1/2"
MaterialSteel
Max. Chamfer Length0.048"
Min. Chamfer Length0.01"
Nominal Dia.5/32"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.032"
Chamfer Diameter0.151"
End TypeChamfered
Fits Maximum Hole Diameter5/32"
Fits Minimum Hole Diameter5/32"
Maximum Chamfer Length0.048"
Minimum Chamfer Length0.01"
Pin Diameter5/32"
Pin TypeSlotted
Shank Length1 1/2"
StandardsASME B18.8.2
Usable Length1 1/2"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39100.015.0150 Spring Pin, 5/32 In Nominal Dia., Steel, 0.162 In To 0.167 In Actual Dia. Rng, 1 1/2 In Lg.
€9.36 /unit