Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39100.007.0112 Spring Pin, 0.083-0.086 Inch Dia. Range, 5/64 Inch Nominal Dia., Spring Steel Grade | CG8PPV 41LN80

FABORY U39100.007.0112 Spring Pin, 5/64 In Nominal Dia., Steel, 0.083 In To 0.086 In Actual Dia. Rng, 1 1/8 In Lg., 100 Pk

Item: CG8PPV Model: U39100.007.0112Cross Ref: 41LN80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.083" to 0.086"
Chamfer Dia.0.075"
Double Shear Strength800 lbs.
FinishPlain
Length1 1/8"
MaterialSteel
Max. Chamfer Length0.032"
Min. Chamfer Length0.008"
Nominal Dia.5/64"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.018"

Shipping Info:

Ship weight (kg) 0.0491
Country of OriginVaries

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP1250250BT Spring Pin Slotted 1/8 x 1/4 L - Pack Of 250 | AE3CMP 5CA82 SLTP1250250BTZinc Plated0.122"0.044"0.008"Grade 1070/10801875 lbs.0.028"-250€24.87
DRIV-LOK SLTP1870437BT Spring Pin Slotted 3/16 x 7/16 L - Pack Of 250 | AE3CNV 5CB46 SLTP1870437BTZinc Plated0.182"0.055"0.011"Grade 1070/10804150 lbs.1/25"-250€20.73
DRIV-LOK SLTP3121375BT Spring Pin Slotted 5/16 x 1 3/8 L - Pack Of 50 | AE3CQZ 5CE56 SLTP3121375BTZinc Plated0.306"2/25"0.014"Grade 1070/108010800 lbs.0.062"-50€39.91
APPROVED VENDOR 5CU76 Spring Pin Slot 1/16x3/8 L - Pack Of 500 | AE3EPV 5CU76Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€53.12
APPROVED VENDOR 5CU80 Spring Pin Slotted 1/16 x 1/2 L - Pack Of 500 | AE3EPW 5CU80Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€52.45
APPROVED VENDOR 5CU84 Spring Pin Slotted 1/16 x 3/4 L - Pack Of 500 | AE3EPY 5CU84Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€55.42
APPROVED VENDOR 5CU88 Spring Pin Slotted 1/16 x 1 Inch Length - Pack Of 500 | AE3EQB 5CU88Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€60.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39100.007.0112 Spring Pin, 5/64 In Nominal Dia., Steel, 0.083 In To 0.086 In Actual Dia. Rng, 1 1/8 In Lg., 100 Pk
€13.64 /unit