Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39078.037.0250 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PHQ 41UX86

FABORY U39078.037.0250 Dowel Pin, General, 2 1/2 In Lg., 3/8 In Pin Dia., Rockwell C60, Hardened GRnd, Steel, 5 Pk

Item: CG8PHQ Model: U39078.037.0250Cross Ref: 41UX86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
HardnessRockwell C60
Length2 1/2"
MaterialSteel
Pin Dia.3/8"
Pin StyleHardened Ground
Pin TypeGeneral
System Of MeasurementImperial
Display Qty5
Material Grade/classUngraded
Pin Diameter3/8"
Rockwell HardnessC60
Shank Length2 1/2"

Shipping Info:

Ship weight (kg) 0.1917
Country of OriginVaries

Product Variants

ProductModelHardnessPin StyleDouble Shear StrengthPin TypePin Dia.MaterialPkg. Qty.Price
FABORY U39070.037.0050 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PDH 41UW80 U39070.037.0050Rockwell C23-13850 lbs.General3/8"Steel50€91.76
FABORY U39070.037.0062 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PDJ 41UW81 U39070.037.0062Rockwell C23-13850 lbs.General3/8"Steel50€102.64
FABORY U39070.037.0075 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PDK 41UW82 U39070.037.0075Rockwell C23-13850 lbs.General3/8"Steel50€110.49
FABORY U39070.037.0087 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PDL 41UW83 U39070.037.0087Rockwell C23-13850 lbs.General3/8"Steel25€64.70
FABORY U39070.037.0100 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PDM 41UW84 U39070.037.0100Rockwell C23-13850 lbs.General3/8"Steel25€64.37
FABORY U39070.037.0125 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PDN 41UW85 U39070.037.0125Rockwell C23-13850 lbs.General3/8"Steel5€15.16
FABORY U39070.037.0150 Dowel Pin, 3/8 Inch Nominal Dia., 0.375 Inch Pin Dia. | CG8PDP 41UW86 U39070.037.0150Rockwell C23-13850 lbs.General3/8"Steel5€17.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39078.037.0250 Dowel Pin, General, 2 1/2 In Lg., 3/8 In Pin Dia., Rockwell C60, Hardened GRnd, Steel, 5 Pk
€12.25 /unit