Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39070.018.0200 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PCH 41UW57

FABORY U39070.018.0200 Dowel Pin, General, 2 In Lg., 3/16 In Pin Dia., Rockwell C23, Steel, Plain, 5 Pk

Item: CG8PCH Model: U39070.018.0200Cross Ref: 41UW57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
HardnessRockwell C23
Length2"
MaterialSteel
Pin Dia.3/16"
Pin TypeGeneral
System Of MeasurementImperial
Display Qty5
Material Grade/classUngraded
Pin Diameter13/64"
Rockwell HardnessC23
Shank Length2"
Single Shear Strength3600 lbs.
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 0.0076
Country of OriginVaries

Product Variants

ProductModelHardnessPin StylePin TypePin Dia.MaterialPkg. Qty.Price
FABORY U39070.018.0050 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PBZ 41UW49 U39070.018.0050Rockwell C23-General3/16"Steel100€70.11
FABORY U39070.018.0062 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PCA 41UW50 U39070.018.0062Rockwell C23-General3/16"Steel100€78.86
FABORY U39070.018.0075 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PCB 41UW51 U39070.018.0075Rockwell C23-General3/16"Steel100€74.62
FABORY U39070.018.0087 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PCC 41UW52 U39070.018.0087Rockwell C23-General3/16"Steel50€45.01
FABORY U39070.018.0100 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PCD 41UW53 U39070.018.0100Rockwell C23-General3/16"Steel50€45.23
FABORY U39070.018.0125 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PCE 41UW54 U39070.018.0125Rockwell C23-General3/16"Steel5€5.66
FABORY U39070.018.0150 Dowel Pin, 3/16 Inch Nominal Dia., 0.1875 Inch Pin Dia. | CG8PCF 41UW55 U39070.018.0150Rockwell C23-General3/16"Steel5€5.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39070.018.0200 Dowel Pin, General, 2 In Lg., 3/16 In Pin Dia., Rockwell C23, Steel, Plain, 5 Pk
€11.98 /unit