Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39002.219.0125 Taper Pin, #3 X 1-1/4 Size, 10-32 Thread Size, Free Cutting Steel Grade | CG8NZE 41LM66

FABORY U39002.219.0125 Taper Pin, 10-32 Thread Size, Ext. Threaded With Nut, 0.191 In Small End Dia., Plain, 5 Pk

Item: CG8NZE Model: U39002.219.0125Cross Ref: 41LM66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
IncludesNut
Large End Dia.0.218"
Length1 1/4"
MaterialFree Cutting Steel
Pin Size3
Small End Dia.0.191"
System Of MeasurementImperial
Thread Size#10-32
TypeExternal Threaded With Nut

Shipping Info:

Ship weight (kg) 0.0076
Country of OriginVaries

Product Details:

    • Includes: Nut

Product Variants

ProductModelThread SizePin SizeLarge End Dia.Small End Dia.FinishIncludesTypeMaterialPkg. Qty.Price
FABORY U39002.250.0125 Taper Pin, #4 X 1-1/4 Size, 1/4-28 Thread Size, Free Cutting Steel Grade | CG8NZF 41LM67 U39002.250.01251/4"-2840.249"0.222"PlainNutExternal Threaded With NutFree Cutting Steel5€23.22
FABORY U39002.250.0150 Taper Pin, #4 X 1-1/2 Size, 1/4-28 Thread Size, Free Cutting Steel Grade | CG8NZG 41LM68 U39002.250.01501/4"-2840.249"0.217"PlainNutExternal Threaded With NutFree Cutting Steel5€24.86
FABORY U39002.250.0200 Taper Pin, #4 X 2 Size, 1/4-28 Thread Size, Free Cutting Steel Grade | CG8NZH 41LM69 U39002.250.02001/4"-2840.249"0.206"PlainNutExternal Threaded With NutFree Cutting Steel5€26.87
FABORY U39002.250.0250 Taper Pin, #4 X 2-1/2 Size, 1/4-28 Thread Size, Free Cutting Steel Grade | CG8NZJ 41LM70 U39002.250.02501/4"-2840.249"0.196"PlainNutExternal Threaded With NutFree Cutting Steel5€28.90
FABORY U39002.289.0150 Taper Pin, #5 X 1-1/2 Size, 1/4-28 Thread Size, Free Cutting Steel Grade | CG8NZK 41LM71 U39002.289.01501/4"-2850.288"0.256"PlainNutExternal Threaded With NutFree Cutting Steel5€29.87
FABORY U39002.289.0200 Taper Pin, #5 X 2 Size, 1/4-28 Thread Size, Free Cutting Steel Grade | CG8NZL 41LM72 U39002.289.02001/4"-2850.288"0.245"PlainNutExternal Threaded With NutFree Cutting Steel5€33.97
FABORY U39002.289.0250 Taper Pin, #5 X 2-1/2 Size, 1/4-28 Thread Size, Free Cutting Steel Grade | CG8NZM 41LM73 U39002.289.02501/4"-2850.288"0.235"PlainNutExternal Threaded With NutFree Cutting Steel5€37.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39002.219.0125 Taper Pin, 10-32 Thread Size, Ext. Threaded With Nut, 0.191 In Small End Dia., Plain, 5 Pk
€28.00 /unit