Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U39000.156.0200 Taper Pin, #0 X 2 Size, Free Cutting Steel Grade | CG8NTN 41LK69

FABORY U39000.156.0200 Taper Pin, Std, 0 Small End Dia., 2 In Lg., 0.155 In Large End Dia., 0 Pin Size, Not Gr., 25 Pk

Item: CG8NTN Model: U39000.156.0200Cross Ref: 41LK69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
Large End Dia.0.155"
Length2"
MaterialFree Cutting Steel
Pin Size0
Small End Dia.#0
System Of MeasurementImperial
TypeStandard
Large End Diameter0.157"
Material Grade/classUngraded
Pin TypeStandard
Product TypeTaper Pin
Small End Diameter0.114"
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 0.004
Country of OriginVaries

Product Variants

ProductModelPin SizeUsable LengthLarge End Dia.Small End Dia.Length ToleranceSmall End Dia. ToleranceFinishHardnessPkg. Qty.Price
APPROVED VENDOR 1UB33 Taper Pin M3 - Pack Of 50 | AB3LYL TAP1003032-050P1--3.6 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€24.52
APPROVED VENDOR 1UB35 Taper Pin M3 - Pack Of 50 | AB3LYM TAP1003045-050P1--3.9 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€25.87
APPROVED VENDOR 1UB36 Taper Pin M3 - Pack Of 25 | AB3LYN TAP1003050-025P1--4 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5225€19.12
APPROVED VENDOR 1UB38 Taper Pin M4 - Pack Of 50 | AB3LYP TAP1004012-050P1--4.2 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€20.03
APPROVED VENDOR 1UB50 Taper Pin M4 - Pack Of 50 | AB3LYQ TAP1004026-050P1--4.5 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€26.24
APPROVED VENDOR 1UB53 Taper Pin M4 - Pack Of 50 | AB3LYT TAP1004045-050P1--4.9 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€29.94
APPROVED VENDOR 1UB57 Taper Pin M5 - Pack Of 50 | AB3LYU TAP1005026-050P1--5.5 mm5 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39000.156.0200 Taper Pin, Std, 0 Small End Dia., 2 In Lg., 0.155 In Large End Dia., 0 Pin Size, Not Gr., 25 Pk
€26.86 /unit