Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U38883.012.1800 Round 284 Medium Hard Silicone O-Ring, 17.955 Inch I.D., 18.233 Inch O.D., 5 Pk | CD2KWA 41UV25

FABORY U38883.012.1800 Round 284 Medium Hard Silicone O-Ring, 17.955 Inch I.D., 18.233 Inch O.D., 5 Pk

Item: CD2KWA Model: U38883.012.1800Cross Ref: 41UV25
Limited Availability
€93.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.17.955"
Actual Outside Dia.18.233"
Actual Width0.139"
ColorRed
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
MaterialSilicone
Metal DetectableNo
Nominal Inside Dia.18"
Nominal Outside Dia.18 1/4"
Nominal Width1/8"
O-ring MaterialSilicone
O-ring Material CompatibilityBleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Mineral Oil, Nitrogen, Sulfuric Acid Dilute, Vegetable Oils, Water
Outside Dia.18.233"
System Of MeasurementImperial
Temp. Range-65°F to +400°F
X-ray DectectableNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0918

Product Variants

ProductModelMaterialDurometerOutside Dia.ColorActual Outside Dia.Cross Section ShapeMetal DetectableX-ray DetectablePkg. Qty.Price
FABORY U38801.012.0075 Round 210 Medium Hard Buna N O-Ring, 0.734 Inch I.D., 1.012 Inch O.D., 25 Pk | CD2KVR 41UK86 U38801.012.0075Buna N70 Shore A1.012"Black-RoundNo-25€2.64
FABORY U38801.012.0081 Round 211 Medium Hard Buna N O-Ring, 0.796 Inch I.D., 1.074 Inch O.D., 25 Pk | CD2KVT 41UK87 U38801.012.0081Buna N70 Shore A1.074"--Round--25€2.84
FABORY U38801.012.0137 Round 220 Medium Hard Buna N O-Ring, 1.359 Inch I.D., 1.637 Inch O.D., 25 Pk | CD2KVU 41UK96 U38801.012.0137Buna N70 Shore A1.637"Black-RoundNo-25€4.07
FABORY U38801.012.0143 Round 221 Medium Hard Buna N O-Ring, 1.421 Inch I.D., 1.699 Inch O.D., 25 Pk | CD2KVV 41UK97 U38801.012.0143Buna N70 Shore A1.699"--Round--25€4.18
FABORY U38801.012.0150 Round 222 Medium Hard Buna N O-Ring, 1.484 Inch I.D., 1.762 Inch O.D., 25 Pk | CD2KVW 41UK98 U38801.012.0150Buna N70 Shore A1.762"Black-RoundNo-25€4.26
FABORY U38801.012.0162 Round 223 Medium Hard Buna N O-Ring, 1.609 Inch I.D., 1.887 Inch O.D., 25 Pk | CD2KVX 41UK99 U38801.012.0162Buna N70 Shore A1.887"Black-RoundNo-25€4.76
FABORY U38801.012.0175 Round 224 Medium Hard Buna N O-Ring, 1.734 Inch I.D., 2.012 Inch O.D., 25 Pk | CD2KVY 41UL01 U38801.012.0175Buna N70 Shore A2.012"Black-RoundNo-25€5.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U38883.012.1800 Round 284 Medium Hard Silicone O-Ring, 17.955 Inch I.D., 18.233 Inch O.D., 5 Pk
€93.04 /unit