Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U36230.075.0001 Retaining Ring, Carbon Steel, 0.015 Inch Thick, External Self-Locking Push-On Type | CG8NPE 41MJ28

FABORY U36230.075.0001 Retaining Ring, External Self-Locking Push-On, 0.748 In Free I.D., 0.015 In Thk., 50 Pk

Item: CG8NPE Model: U36230.075.0001Cross Ref: 41MJ28
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
Clearance Dia.0.75"
FinishPlain
For Shaft Dia.3/4"
Free Inside Dia.0.748"
Free Outside Dia.1.076"
GradeNot Graded
Installation MethodInstallation From The Side Of The Shaft
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleCurved Rim Tooth-Locking
Ring TypeSelf-Locking Retaining Ring
System Of MeasurementImperial
Thickness0.015"
TypeExternal
Clearance Diameter0.75"
Fits Shaft Diameter3/4"
Free Outside Diameter1.076"
Material Grade/classUngraded
Pack SizeSmall Pack
Product TypeExternal

Shipping Info:

Ship weight (kg) 0.0603
Ship height (cm)0.04
Ship length (cm)2.73
Ship width (cm)2.73
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36230.075.0001 Retaining Ring, External Self-Locking Push-On, 0.748 In Free I.D., 0.015 In Thk., 50 Pk
€17.32 /unit