Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U36200.043.0001 Retaining Ring, Carbon Steel, 0.035 Inch Thickness, External-E Type | CG8NNJ 41MH97

FABORY U36200.043.0001 Retaining Ring, Ext., 7/16 In For Shaft Dia., 0.035 In Thk., Carbon Steel, Plain, 50 Pk

Item: CG8NNJ Model: U36200.043.0001Cross Ref: 41MH97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
Clearance Dia.0.4375"
FinishPlain
Fits Groove Dia.1.461"
Fits Groove Width0.056"
For Shaft Dia.7/16"
Free Outside Dia.1.526"
GradeNot Graded
Installation MethodInstallation From The Side Of The Shaft
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeE Style Retaining Ring
System Of MeasurementImperial
Thickness0.035"
TypeExternal
Clearance Diameter0.4375"
Fits Groove Diameter1.461"
Fits Shaft Diameter7/16"
Free Outside Diameter1.526"
Material Grade/classUngraded
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)0.09
Ship length (cm)3.88
Ship width (cm)3.88
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36200.043.0001 Retaining Ring, Ext., 7/16 In For Shaft Dia., 0.035 In Thk., Carbon Steel, Plain, 50 Pk
€3.62 /pack