Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U36200.006.0001 Retaining Ring, Carbon Steel, 0.01 Inch Thickness, External-E Type | CG8NMW 41MH85

FABORY U36200.006.0001 Retaining Ring, Ext., 0.051 In Fits Groove Dia., 1/16 In For Shaft Dia., 0.01 In Thk., 50 Pk

Item: CG8NMW Model: U36200.006.0001Cross Ref: 41MH85
Limited Availability
€1.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
Clearance Dia.0.0625"
FinishPlain
Fits Groove Dia.3.316"
Fits Groove Width0.12"
For Shaft Dia.1/16"
GradeNot Graded
Installation MethodInstallation From The Side Of The Shaft
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeE Style Retaining Ring
System Of MeasurementImperial
Thickness0.01"
TypeExternal
Clearance Diameter0.0625"
Fits Groove Diameter3.316"
Fits Shaft Diameter1/16"
Material Grade/classUngraded
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)0.03
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36200.006.0001 Retaining Ring, Ext., 0.051 In Fits Groove Dia., 1/16 In For Shaft Dia., 0.01 In Thk., 50 Pk
€1.85 /unit