Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U36050.925.0001 Retaining Ring, Carbon Steel, 0.187 Inch Thickness, Internal Type | CG8NMR 41MH81

FABORY U36050.925.0001 Retaining Ring, Internal, 9.668 In Fits Groove Dia., 10.102 In Free O.D., Carbon Steel

Item: CG8NMR Model: U36050.925.0001Cross Ref: 41MH81
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€327.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
FinishPlain
Fits Groove Dia.9.668"
Fits Groove Width0.209"
For Housing Dia.9 1/4"
Free Outside Dia.10.102"
GradeNot Graded
Installation MethodNeedle Nose Pliers Or Specialized Retaining Ring Pliers
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeHousing Ring
System Of MeasurementImperial
Thickness0.187"
TypeInternal
Fits Groove Diameter9.668"
For Bore Diameter9 1/4"
Free Outside Diameter10.102"
Material Grade/classUngraded
Product TypeInternal
Ring Sub-typeStandard

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)0.47
Ship length (cm)25.66
Ship width (cm)25.66
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36050.925.0001 Retaining Ring, Internal, 9.668 In Fits Groove Dia., 10.102 In Free O.D., Carbon Steel
€327.97 /unit