Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U36000.850.0001 Retaining Ring, Carbon Steel, 0.187 Inch Thickness, External Type | CG8NHU 41MK20

FABORY U36000.850.0001 Retaining Ring, External, 8.14 In Fits Groove Dia., 7.947 In Free I.D., Carbon Steel

Item: CG8NHU Model: U36000.850.0001Cross Ref: 41MK20
Limited Availability
€259.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
FinishPlain
Fits Groove Dia.8.14"
Fits Groove Width0.209"
For Shaft Dia.8 1/2"
Free Inside Dia.7.947"
GradeGrade 1060-1090
Installation MethodSpecialized Tools
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementImperial
Thickness0.187"
TypeExternal
Fits Groove Diameter8.14"
Fits Shaft Diameter8 1/2"
Free Inside Diameter7.947"
Material Grade/classGrade 1060, Grade 1090
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.3393
Ship height (cm)0.47
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36000.850.0001 Retaining Ring, External, 8.14 In Fits Groove Dia., 7.947 In Free I.D., Carbon Steel
€259.21 /unit