Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U36000.300.0001 Retaining Ring, Carbon Steel, 0.093 Inch Thickness, External Type | CG8NGH 41MJ86

FABORY U36000.300.0001 Retaining Ring, Ext., 2.838 In Fits Groove Dia., 2.775 In Free I.D., Carbon Steel, 5 Pk

Item: CG8NGH Model: U36000.300.0001Cross Ref: 41MJ86
Limited Availability
€11.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
Clearance Dia.3"
FinishPlain
Fits Groove Dia.2.838"
Fits Groove Width0.103"
For Shaft Dia.3"
Free Inside Dia.2.775"
GradeNot Graded
Installation MethodSpecialized Tools
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementImperial
Thickness0.093"
TypeExternal
Clearance Diameter3"
Fits Groove Diameter2.838"
Fits Shaft Diameter3"
Material Grade/classUngraded
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.1246
Ship height (cm)0.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36000.300.0001 Retaining Ring, Ext., 2.838 In Fits Groove Dia., 2.775 In Free I.D., Carbon Steel, 5 Pk
€11.41 /unit