FABORY U36000.215.0001 Retaining Ring, Carbon Steel, 0.078 Inch Thickness, External Type | CG8NFW 41MJ75

FABORY U36000.215.0001 Retaining Ring, 0.078 In Thk., Carbon Steel, Plain

Item: CG8NFW Model: U36000.215.0001Cross Ref: 41MJ75
Limited Availability
€11.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring
FinishPlain
Fits Groove Dia.2.032"
Fits Groove Width0.086"
For Shaft Dia.2 5/32"
Free Inside Dia.1.993"
GradeGrade 1060-1090
Installation MethodSpecialized Tools
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementImperial
Thickness0.078"
TypeExternal
Fits Groove Diameter2.032"
Fits Shaft Diameter2 5/32"
Free Inside Diameter1.993"
Material Grade/classGrade 1060, Grade 1090
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U36000.215.0001 Retaining Ring, 0.078 In Thk., Carbon Steel, Plain
€11.88 /unit