FABORY U22551.125.1200 Fully Threaded Rod, 1 Ft Length, 1-1/4-8 Thread Size | CG8NBF 26LR55

FABORY U22551.125.1200 Threaded Rod, 1 1/4 In - 8 Thread Size, Steel, 1 ft. Lg., Gr. B16, Plain, Coarse, 8 Pk

Item: CG8NBF Model: U22551.125.1200Cross Ref: 26LR55
In Stock

Get it by Wednesday, Jun 11

€559.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishPlain
GradeGrade B16
HardnessRockwell C35
Length1 ft.
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +977°F
Tensile Strength100000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-8
Thread TypeCoarse
Material Grade/classGrade B16
Overall Length12"
Rockwell HardnessC35 Max

Shipping Info:

Ship weight (kg) 12.9528
Country of OriginVaries

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessTemp. RangeMaterialFinishPkg. Qty.Price
FABORY U22551.062.0325 Fully Threaded Stud, 3 1/4 Inch Length, 5/8-11 Thread Size | CG8MYE 26LP59 U22551.062.03255/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain125€675.69
FABORY U22551.062.0350 Fully Threaded Stud, 3 1/2 Inch Length, 5/8-11 Thread Size | CG8MYF 26LP60 U22551.062.03505/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€546.94
FABORY U22551.062.0400 Fully Threaded Stud, 4 Inch Length, 5/8-11 Thread Size | CG8MYG 26LP62 U22551.062.04005/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€593.92
FABORY U22551.062.0425 Fully Threaded Stud, 4 1/4 Inch Length, 5/8-11 Thread Size | CG8MYH 26LP63 U22551.062.04255/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€622.77
FABORY U22551.062.0450 Fully Threaded Stud, 4 1/2 Inch Length, 5/8-11 Thread Size | CG8MYJ 26LP64 U22551.062.04505/8"-11Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain100€631.05
FABORY U22551.075.0350 Fully Threaded Stud, 3 1/2 Inch Length, 3/4-10 Thread Size | CG8MYK 26LP71 U22551.075.03503/4"-10Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain75€648.17
FABORY U22551.075.0400 Fully Threaded Stud, 4 Inch Length, 3/4-10 Thread Size | CG8MYL 26LP73 U22551.075.04003/4"-10Right Hand100000 psiRockwell C35-58°F to +977°FSteelPlain75€678.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U22551.125.1200 Threaded Rod, 1 1/4 In - 8 Thread Size, Steel, 1 ft. Lg., Gr. B16, Plain, Coarse, 8 Pk
€559.80 /unit