FABORY U22538.162.1300 Fully Threaded Rod, 13 Inch Length, 1-5/8-8 Thread Size | CG8MYC 26LU37

FABORY U22538.162.1300 Threaded Rod, 1 5/8 In - 8 Thread Size, SS, 13 In Lg., Gr. B8M, Plain, Coarse, 4 Pk

Item: CG8MYC Model: U22538.162.1300Cross Ref: 26LU37
In Stock

Get it by Tuesday, Jun 10

€553.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishPlain
GradeGrade B8M
HardnessRockwell B96
Length13"
MaterialStainless Steel
System Of MeasurementImperial
Temp. Range-58°F to +1067°F
Tensile Strength75000 psi
Thread DirectionRight Hand
Thread Size1 5/8"-8
Thread TypeCoarse
Material Grade/classGrade B8M 316
Overall Length13"
Rockwell HardnessB96 Max

Shipping Info:

Ship weight (kg) 11.9686
Country of OriginVaries

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessTemp. RangeMaterialFinishPkg. Qty.Price
FABORY U22538.050.0250 Fully Threaded Stud, 2-1/2 Inch Length, 1/2-13 Thread Size | CG8MXJ 26LT83 U22538.050.02501/2"-13Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain250€532.16
FABORY U22538.050.0300 Fully Threaded Stud, 3 Inch Length, 1/2-13 Thread Size | CG8MXK 26LT85 U22538.050.03001/2"-13Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain200€417.80
FABORY U22538.062.0325 Fully Threaded Stud, 3 1/4 Inch Length, 5/8-11 Thread Size | CG8MXL 26LT94 U22538.062.03255/8"-11Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain125€488.00
FABORY U22538.062.0375 Fully Threaded Stud, 3 3/4 Inch Length, 5/8-11 Thread Size | CG8MXM 26LT96 U22538.062.03755/8"-11Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain100€473.79
FABORY U22538.062.0400 Fully Threaded Stud, 4 Inch Length, 5/8-11 Thread Size | CG8MXN 26LT97 U22538.062.04005/8"-11Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain100€531.67
FABORY U22538.075.0475 Fully Threaded Stud, 4 3/4 Inch Length, 3/4-10 Thread Size | CG8MXP 26LU10 U22538.075.04753/4"-10Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain60€479.34
FABORY U22538.075.0800 Fully Threaded Stud, 8 Inch Length, 3/4-10 Thread Size | CG8MXQ 26LU15 U22538.075.08003/4"-10Right Hand75000 psiRockwell B96-58°F to +1067°FStainless SteelPlain30€430.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U22538.162.1300 Threaded Rod, 1 5/8 In - 8 Thread Size, SS, 13 In Lg., Gr. B8M, Plain, Coarse, 4 Pk
€553.84 /unit