Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U11610.043.0001 Lock Nut, 0.937 Inch Flange Dia., 7/16-14 Thread Size, Grade A Grade | CG8LZM 41MG35

FABORY U11610.043.0001 Locknut, 7/16 In - 14 Thread Size, Serrated, 11/16 In Hex Wd., Flange, Gr. A, Zn Plated, 50 Pk

Item: CG8LZM Model: U11610.043.0001Cross Ref: 41MG35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishZinc Plated
GradeGrade A
Hex Width11/16"
MaterialSteel
Nut Height25/64"
Nut TypeSerrated
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse
TypeFlange
Flange Diameter0.937"
Hex Height25/64"
Hex TypeFlange Hex
Lock TypeSerrated
Material Grade/classGrade A

Shipping Info:

Ship weight (kg) 0.7038
Country of OriginVaries

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FABORY B11610.025.0001 Lock Nut, 0.505 Inch Flange Dia., 1/4-20 Thread Size, Grade A Grade | CG7AZR 177X81 B11610.025.00011/4"-207/16"15/64"SerratedFlangeSteelGrade A2€150.45
FABORY B11610.031.0001 Lock Nut, 0.68 Inch Flange Dia., 5/16-18 Thread Size, Grade A Grade | CG7AZT 177X82 B11610.031.00015/16"-181/2"9/32"SerratedFlangeSteelGrade A1-
RFQ
FABORY B11610.037.0001 Lock Nut, 0.75 Inch Flange Dia., 3/8-16 Thread Size, Grade A Grade | CG7AZU 177X83 B11610.037.00013/8"-169/16"11/32"SerratedFlangeSteelGrade A1€146.72
FABORY B11610.043.0001 Lock Nut, 0.937 Inch Flange Dia., 7/16-14 Thread Size, Grade A Grade | CG7AZV 177X84 B11610.043.00017/16"-1411/16"25/64"SerratedFlangeSteelGrade A750€128.58
FABORY B11610.062.0001 Lock Nut, 1.281 Inch Flange Dia., 5/8-11 Thread Size, Grade A Grade | CG7AZX 177X87 B11610.062.00015/8"-1115/16"9/16"SerratedFlangeSteelGrade A225-
RFQ
FABORY U11610.016.0001 Lock Nut, 0.469 Inch Flange Dia., #8-32 Thread Size, Grade A Grade | CG8LZF 41MG29 U11610.016.0001#8-3211/32"13/64"SerratedFlangeSteelGrade A100€10.75
FABORY U11610.019.0001 Lock Nut, 0.5 Inch Flange Dia., #10-24 Thread Size, Grade A Grade | CG8LZG 41MG30 U11610.019.0001#10-243/8"7/32"SerratedFlangeSteelGrade A100€7.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11610.043.0001 Locknut, 7/16 In - 14 Thread Size, Serrated, 11/16 In Hex Wd., Flange, Gr. A, Zn Plated, 50 Pk
€10.48 /pack