FABORY U11400.125.0300 Coupling Nut, 3 Inch Length, 1-1/4-7 Thread Size, Grade 2 Grade | CG8LZE 41JZ45

FABORY U11400.125.0300 Coupling Nut, 3 Inch Length, 1-1/4-7 Thread Size, Grade 2 Grade

Item: CG8LZE Model: U11400.125.0300Cross Ref: 41JZ45
Limited Availability
€16.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
Fastener FinishZinc Plated
FinishZinc Plated
GradeGrade 2
Length3"
MaterialSteel
Nut TypeCoupling Nut
StyleCoupling Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread TypeCoarse
Width Across Flats1 5/8"
Hex Width1 5/8"
Material Grade/classGrade A
Overall Length3"
Thread Size1-1/4"-7
TypeCoupling

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelMaterialFinishThread SizeWidth Across FlatsFastener FinishGradeStyleThread DirectionPrice
FABORY B11400.019.0075 Coupling Nut, 3/4 Inch Length, #10-24 Thread Size, Grade 2 Grade | CG7AZA 178P50 B11400.019.0075SteelZinc Plated-0.312"Zinc PlatedGrade 2Coupling NutRight Hand€280.08
RFQ
FABORY B11400.025.0175 Coupling Nut, 1-3/4 Inch Length, 1/4-20 Thread Size, Grade 2 Grade | CG7AZB 178P51 B11400.025.0175SteelZinc Plated1/4"-200.438"Zinc PlatedGrade 2Coupling NutRight Hand€410.40
RFQ
FABORY B11400.031.0175 Coupling Nut, 1-3/4 Inch Length, 5/16-18 Thread Size, Grade 2 Grade | CG7AZC 178P52 B11400.031.0175SteelZinc Plated5/16"-181/2"Zinc PlatedGrade 2Coupling NutRight Hand€365.81
RFQ
FABORY B11400.037.0175 Coupling Nut, 1-3/4 Inch Length, 3/8-16 Thread Size, Grade 2 Grade | CG7AZD 178P53 B11400.037.0175SteelZinc Plated3/8"-160.562"Zinc PlatedGrade 2Coupling NutRight Hand€292.27
RFQ
FABORY B11400.043.0175 Coupling Nut, 1-3/4 Inch Length, 7/16-14 Thread Size, Grade 2 Grade | CG7AZE 178P54 B11400.043.0175SteelZinc Plated7/16"-145/8"Zinc PlatedGrade 2Coupling NutRight Hand€353.56
RFQ
FABORY B11400.050.0175 Coupling Nut, 1-3/4 Inch Length, 1/2-13 Thread Size, Grade 2 Grade | CG7AZF 178P55 B11400.050.0175SteelZinc Plated1/2"-130.688"Zinc PlatedGrade 2Coupling NutRight Hand€305.41
RFQ
FABORY B11400.062.0212 Coupling Nut, 2-1/8 Inch Length, 5/8-11 Thread Size, Grade 2 Grade | CG7AZG 178P56 B11400.062.0212SteelZinc Plated5/8"-110.812"Zinc PlatedGrade 2Coupling NutRight Hand€329.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11400.125.0300 Coupling Nut, 3 Inch Length, 1-1/4-7 Thread Size, Grade 2 Grade
€16.76 /unit