Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U11400.037.0175 3/8 Inch -16 Coupling Nut, Steel Grade 2, Right Hand, 1-3/4 Inch L, 10 Pk | CD2KVF 41JZ37

FABORY U11400.037.0175 Coupling Nut, 3/8 In - 16 Thread Size, Steel, 9/16 In Wd., 1 3/4 In Lg., Gr. A, Zn Plated, 10 Pk

Item: CD2KVF Model: U11400.037.0175Cross Ref: 41JZ37
Limited Availability
€7.45 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishZinc Plated
GradeGrade A
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard
Width9/16"
Hex Width9/16"
Material Grade/classGrade A
Overall Length1 3/4"

Shipping Info:

Ship weight (kg) 0.387

Product Variants

ProductModelThread SizeThread DirectionTypeThread TypeMaterialGradeFinishPkg. Qty.Price
FABORY U11400.019.0075 10-24 Coupling Nut, Steel Grade 2, Right Hand, 3/4 Inch L, 10 Pk | CD2KVE 41JZ34 U11400.019.0075#10-24Right HandStandardCoarseSteelGrade AZinc Plated10€4.84
FABORY U11400.050.0175 1/2 Inch -13 Coupling Nut, Steel Grade 2, Right Hand, 1-3/4 Inch L, 10 Pk | CD2KVG 41JZ39 U11400.050.01751/2"-13Right HandStandardCoarseSteelGrade AZinc Plated10€6.52
FABORY U11400.062.0212 5/8 Inch -11 Coupling Nut, Steel Grade 2, Right Hand, 2-1/8 Inch L, Pk 2 | CD2KVH 41JZ40 U11400.062.02125/8"-11Right HandStandardCoarseSteelGrade AZinc Plated2€3.60
FABORY U11400.075.0225 3/4 Inch -10 Coupling Nut, Steel Grade 2, Right Hand, 2-1/4 Inch L, Pk 2 | CD2KVJ 41JZ41 U11400.075.02253/4"-10Right HandStandardCoarseSteelGrade AZinc Plated2€5.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11400.037.0175 Coupling Nut, 3/8 In - 16 Thread Size, Steel, 9/16 In Wd., 1 3/4 In Lg., Gr. A, Zn Plated, 10 Pk
€7.45 /pack