FABORY U11390.150.0001 Jam Nut, 1-1/2-6 Thread Size, Grade A Grade | CG8LYJ 41VL27

FABORY U11390.150.0001 Jam Nut, 1 1/2 In - 6 Thread Size, Steel, 27/32 In Ht., Gr. A, Plain, Heavy Hex

Item: CG8LYJ Model: U11390.150.0001Cross Ref: 41VL27
Limited Availability
€7.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
GradeGrade A
Height27/32"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/2"-6
Width Across Flats2 3/8"
Hex Height27/32"
Hex TypeHeavy Jam
Hex Width2 3/8"
Material Grade/classGrade A
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11390.150.0001 Jam Nut, 1 1/2 In - 6 Thread Size, Steel, 27/32 In Ht., Gr. A, Plain, Heavy Hex
€7.79 /unit