FABORY U11380.125.0001 Jam Nut, 1-1/4-12 Thread Size, Grade A Grade | CG8LXV 41VL13

FABORY U11380.125.0001 Jam Nut, 1 1/4 In - 12 Thread Size, Low CS, 0.687 to 0.751 In Ht., Gr. A, 1 7/8 In Wrench Size

Item: CG8LXV Model: U11380.125.0001Cross Ref: 41VL13
Limited Availability
€4.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade A
Height0.687" to 0.751"
MaterialLow Carbon Steel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/4"-12
Width1.812" to 1.875"
Wrench Size1 7/8"
Hex Height3/4"
Hex TypeJam Hex
Hex Width1 27/32"
Material Grade/classGrade A
Thread TypeFine

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11380.125.0001 Jam Nut, 1 1/4 In - 12 Thread Size, Low CS, 0.687 to 0.751 In Ht., Gr. A, 1 7/8 In Wrench Size
€4.79 /unit