Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U11380.100.0001 1 Inch -14 Jam Nut, Zinc Plated Finish, Steel, Right Hand, 5 Pk | CD2KWJ 41VL11

FABORY U11380.100.0001 Jam Nut, 1-14 Thread Size, Low CS, 0.519 to 0.575 In Ht., 1.45 to 1.5 In Wd., 1 1/2 In Wrench Size, 5 Pk

Item: CD2KWJ Model: U11380.100.0001Cross Ref: 41VL11
Limited Availability
€9.08 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade A
Height0.519" to 0.575"
MaterialLow Carbon Steel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#1-14
Width1.45" to 1.5"
Wrench Size1 1/2"
Dimensional StandardsASME B18.2.2
Hex Height37/64"
Hex TypeJam Hex
Hex Width1 15/32"
Material Grade/classGrade A
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.414

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11380.100.0001 Jam Nut, 1-14 Thread Size, Low CS, 0.519 to 0.575 In Ht., 1.45 to 1.5 In Wd., 1 1/2 In Wrench Size, 5 Pk
€9.08 /pack