FABORY U11375.112.0001 Jam Nut, 1-1/8-12 Thread Size, Grade 8 Grade | CG8LXL 41VL04

FABORY U11375.112.0001 Jam Nut, 1 1/8 In - 12 Thread Size, Steel, 0.579 to 0.639 In Ht., 1.631 to 1.688 In Wd., 1 11/16 In Wrench Size

Item: CG8LXL Model: U11375.112.0001Cross Ref: 41VL04
Limited Availability
€27.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade 8
Height0.579" to 0.639"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/8"-12
Width1.631" to 1.688"
Wrench Size1 11/16"
Hex Height41/64"
Hex TypeJam Hex
Hex Width1 21/32"
Material Grade/classGrade 8
Thread TypeFine

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11375.112.0001 Jam Nut, 1 1/8 In - 12 Thread Size, Steel, 0.579 to 0.639 In Ht., 1.631 to 1.688 In Wd., 1 11/16 In Wrench Size
€27.92 /unit