FABORY U11374.150.0001 Jam Nut, 1-1/2-12 Thread Size, Grade 8 Grade | CG8LXB 41VK94

FABORY U11374.150.0001 Jam Nut, 1 1/2 In - 12 Thread Size, Steel, 0.808 to 0.88 In Ht., 2.175 to 2.25 In Wd., Jam Nut, Zn Plated, 2 1/4 In Wrench Size

Item: CG8LXB Model: U11374.150.0001Cross Ref: 41VK94
Limited Availability
€58.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade 8
Height0.808" to 0.88"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/2"-12
Width2.175" to 2.25"
Wrench Size2 1/4"
Dimensional StandardsASME B18.2.2
Hex Height7/8"
Hex TypeJam Hex
Hex Width2 7/32"
Material Grade/classGrade 8
Thread TypeFine

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11374.150.0001 Jam Nut, 1 1/2 In - 12 Thread Size, Steel, 0.808 to 0.88 In Ht., 2.175 to 2.25 In Wd., Jam Nut, Zn Plated, 2 1/4 In Wrench Size
€58.07 /unit