FABORY U11374.125.0001 Jam Nut, 1-1/4-12 Thread Size, Grade 8 Grade | CG8LXA 41VK93

FABORY U11374.125.0001 Jam Nut, 1 1/4 In - 12 Thread Size, Steel, 0.687 to 0.751 In Ht., 1.812 to 1.875 In Wd., Gr. 8, 1 7/8 In Wrench Size

Item: CG8LXA Model: U11374.125.0001Cross Ref: 41VK93
Limited Availability
€39.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade 8
Height0.687" to 0.751"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/4"-12
Width1.812" to 1.875"
Wrench Size1 7/8"
Hex Height3/4"
Hex TypeJam Hex
Hex Width1 27/32"
Material Grade/classGrade 8
Thread TypeFine

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11374.125.0001 Jam Nut, 1 1/4 In - 12 Thread Size, Steel, 0.687 to 0.751 In Ht., 1.812 to 1.875 In Wd., Gr. 8, 1 7/8 In Wrench Size
€39.33 /unit