FABORY U11361.050.0001 Jam Nut, 1/2-13 Thread Size, Grade 5 Grade | CG8LVM 41VK58

FABORY U11361.050.0001 Jam Nut, 1/2 In - 13 Thread Size, Steel, 0.736 to 0.75 In Wd., 3/4 In Wrench Size

Item: CG8LVM Model: U11361.050.0001Cross Ref: 41VK58
Limited Availability
€14.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade 5
Height0.302" to 0.323"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Width0.736" to 0.75"
Wrench Size3/4"
ColorSilver
Hex Height21/64"
Hex TypeJam Hex
Hex Width3/4"
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J995
Reach CompliantYes
Rockwell HardnessC32
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11361.050.0001 Jam Nut, 1/2 In - 13 Thread Size, Steel, 0.736 to 0.75 In Wd., 3/4 In Wrench Size
€14.71 /unit