FABORY U11360.125.0001 Jam Nut, 1-1/4-7 Thread Size, Grade A Grade | CG8LVG 41VK53

FABORY U11360.125.0001 Jam Nut, 1 1/4 In - 7 Thread Size, Low CS, 0.687 In To 0.751 In Ht., Gr. A, 1 7/8 In Wrench Size

Item: CG8LVG Model: U11360.125.0001Cross Ref: 41VK53
Limited Availability
€4.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade A
Height0.687" to 0.751"
MaterialLow Carbon Steel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/4"-7
Width1.812" to 1.875"
Wrench Size1 7/8"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11360.125.0001 Jam Nut, 1 1/4 In - 7 Thread Size, Low CS, 0.687 In To 0.751 In Ht., Gr. A, 1 7/8 In Wrench Size
€4.46 /unit