FABORY U11351.125.0001 Jam Nut, 1-1/4-7 Thread Size, Grade 5 Grade | CG8LUL 41VK34

FABORY U11351.125.0001 Jam Nut, 1 1/4 In - 7 Thread Size, Steel, 0.687 In To 0.751 In Ht.

Item: CG8LUL Model: U11351.125.0001Cross Ref: 41VK34
Limited Availability
€20.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade 5
Height0.687" to 0.751"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/4"-7
Width1.812" to 1.875"
Wrench Size1 7/8"
Hex Height3/4"
Hex TypeJam Hex
Hex Width1 27/32"
Material Grade/classGrade 5
Thread TypeCoarse

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11351.125.0001 Jam Nut, 1 1/4 In - 7 Thread Size, Steel, 0.687 In To 0.751 In Ht.
€20.30 /unit