FABORY U11350.062.0001 Jam Nut, 5/8-11 Thread Size, Grade A Grade | CG8LTZ 41VK23

FABORY U11350.062.0001 Jam Nut, 5/8 In - 11 Thread Size, Low Carbon Steel, 0.363 In To 0.387 In Ht., Gr. A

Item: CG8LTZ Model: U11350.062.0001Cross Ref: 41VK23
Limited Availability
€7.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishZinc Plated
GradeGrade A
Height0.363" to 0.387"
MaterialLow Carbon Steel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/8"-11
Width0.922" to 0.938"
Wrench Size15/16"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11350.062.0001 Jam Nut, 5/8 In - 11 Thread Size, Low Carbon Steel, 0.363 In To 0.387 In Ht., Gr. A
€7.74 /unit