Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U11140.043.0001 Square Nut, 7/16-14 Thread Size | CG8LTK 41JV21

FABORY U11140.043.0001 Square Nut, 7/16 In - 14 Thread Size, Zn Plated, 3/8 In Square Ht., 3/4 In Square Wd., 100 Pk

Item: CG8LTK Model: U11140.043.0001Cross Ref: 41JV21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Nut
FinishZinc Plated
MaterialSteel
Nut TypeRegular
Square Height3/8"
Square Width3/4"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.2798
Country of OriginVaries

Product Variants

ProductModelThread SizeClassSquare HeightSquare WidthThread TypeThread DirectionHardnessPkg. Qty.Price
APPROVED VENDOR 1XA89 Square Nut 5/16-18 - PK100 | AB4CYB SQNI20310-100BX5/16"-18Not Applicable9/32"9/16"CoarseRight HandRockwell B68-C32100€19.91
APPROVED VENDOR 1XA92 Square Nut 1/2-13 - PK50 | AB4CYC SQNI20500-050BX1/2"-13Not Applicable29/64"13/16"CoarseRight HandRockwell B68-C3250€21.95
APPROVED VENDOR 1XA93 Square Nut 5/8-11 - PK25 | AB4CYD SQNI20620-025BX5/8"-11Not Applicable9/16"1"CoarseRight HandRockwell B68-C3225€19.63
GRAINGER M11140.040.0001 Square Nut M4-3.2 7mm Width Low Zinc Plated PK100 | AH7VCG 38DG36 M11140.040.0001M4 x 0.7Not Applicable3.2 mm7 mmMetricRight Hand-100€6.94
GRAINGER M11140.050.0001 Square Nut M5-4.0 8mm Width Low Zinc Plated PK100 | AH7VCH 38DG37 M11140.050.0001M5 x 0.8Not Applicable4 mm8 mmMetricRight Hand-100€6.50
GRAINGER M11140.060.0001 Square Nut M6-5.0 10mm Width Low Zinc Plated PK100 | AH7VCJ 38DG38 M11140.060.0001M6 x 1Not Applicable5 mm10 mmMetricRight Hand-100€9.20
GRAINGER M11140.100.0001 Square Nut M10-8.0 17mm Width Low Zinc Plated PK100 | AH7VCL 38DG40 M11140.100.0001M10 x 1.5Not Applicable8 mm17 mmMetricRight Hand-100€20.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11140.043.0001 Square Nut, 7/16 In - 14 Thread Size, Zn Plated, 3/8 In Square Ht., 3/4 In Square Wd., 100 Pk
€34.94 /pack