Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U11120.050.0001 Square Nut, 1/2-13 Thread Size | CG8LRA 41JV36

FABORY U11120.050.0001 Square Nut, 1/2 In - 13 Thread Size, Plain, 7/16 In Square Ht., 13/16 In Square Wd., 50 Pk

Item: CG8LRA Model: U11120.050.0001Cross Ref: 41JV36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Nut
FinishPlain
MaterialSteel
Nut TypeRegular
Square Height7/16"
Square Width13/16"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Material Grade/classGrade A

Shipping Info:

Ship weight (kg) 0.8118
Country of OriginVaries

Product Variants

ProductModelThread SizeSquare HeightSquare WidthThread TypeThread DirectionMaterialFinishPkg. Qty.Price
FABORY U11120.013.0001 Square Nut, #6-32 Thread Size | CG8LQU 41JV30 U11120.013.0001#6-321/8"5/16"CoarseRight HandSteelPlain100€14.30
FABORY U11120.019.0001 Square Nut, #10-24 Thread Size | CG8LQV 41JV31 U11120.019.0001#10-241/8"3/8"CoarseRight HandSteelPlain100€12.96
FABORY U11120.025.0001 Square Nut, 1/4-20 Thread Size | CG8LQW 41JV32 U11120.025.00011/4"-207/32"7/16"CoarseRight HandSteelPlain100€5.60
FABORY U11120.031.0001 Square Nut, 5/16-18 Thread Size | CG8LQX 41JV33 U11120.031.00015/16"-1817/64"9/16"CoarseRight HandSteelPlain100€11.62
FABORY U11120.037.0001 Square Nut, 3/8-16 Thread Size | CG8LQY 41JV34 U11120.037.00013/8"-1621/64"5/8"CoarseRight HandSteelPlain100€17.30
FABORY U11120.043.0001 Square Nut, 7/16-14 Thread Size | CG8LQZ 41JV35 U11120.043.00017/16"-143/8"3/4"CoarseRight HandSteelPlain100€105.24
FABORY U11120.062.0001 Square Nut, 5/8-11 Thread Size | CG8LRB 41JV37 U11120.062.00015/8"-1135/64"1"CoarseRight HandSteelPlain25€17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11120.050.0001 Square Nut, 1/2 In - 13 Thread Size, Plain, 7/16 In Square Ht., 13/16 In Square Wd., 50 Pk
€18.10 /pack