FABORY U11071.150.0001 Jam Nut, 1-1/2-12 Thread Size, Grade 5 Grade | CG8LNY 41VJ94

FABORY U11071.150.0001 Jam Nut, 1 1/2 In - 12 Thread Size, Steel, 0.808 to 0.88 In Ht., Jam Nut, 2 1/4 In Wrench Size

Item: CG8LNY Model: U11071.150.0001Cross Ref: 41VJ94
Limited Availability
€31.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
GradeGrade 5
Height0.808" to 0.88"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/2"-12
Width2.175" to 2.25"
Wrench Size2 1/4"
Hex Height7/8"
Hex TypeJam Hex
Hex Width2 7/32"
Material Grade/classGrade 5
Thread TypeFine

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11071.150.0001 Jam Nut, 1 1/2 In - 12 Thread Size, Steel, 0.808 to 0.88 In Ht., Jam Nut, 2 1/4 In Wrench Size
€31.82 /unit