FABORY U11071.025.0001 Jam Nut, 1/4-28 Thread Size, Grade 5 Grade | CG8LNL 41VJ83

FABORY U11071.025.0001 Jam Nut, 1/4 In - 28 Thread Size, Steel, 0.15 In To 0.163 In Ht., 0.428 In To 0.438 In Wd., Pln

Item: CG8LNL Model: U11071.025.0001Cross Ref: 41VJ83
Limited Availability
€12.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
GradeGrade 5
Height0.15" to 0.163"
MaterialSteel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-28
Width0.428" to 0.438"
Wrench Size7/16"
Dimensional StandardsASME B18.2.2
Hex Height5/32"
Hex TypeJam Hex
Hex Width7/16"
Material Grade/classGrade 5
Thread TypeFine

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11071.025.0001 Jam Nut, 1/4 In - 28 Thread Size, Steel, 0.15 In To 0.163 In Ht., 0.428 In To 0.438 In Wd., Pln
€12.17 /unit