Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U08360.025.0200 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHW 41UJ21

FABORY U08360.025.0200 Bolt, 1/4 In - 20 Thread Size, Steel, 2 In Lg., Blk Oxide, Gr. A307A, Flat, Coarse, 50 Pk

Item: CG8LHW Model: U08360.025.0200Cross Ref: 41UJ21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
ClassClass 2A
FinishBlack Oxide
GradeGrade A307A
HardnessRockwell B100
Head Dia.31/32"
Head Height0.078"
Head TypeFlat
Length2"
MaterialSteel
Neck Length1/4"
Neck TypeSquare
Neck Width15/64"
Screw TypeElevator Bolt
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length2"
Head StyleFlat
Head Width31/32"
Made In North AmericaNo
Material Grade/classGrade A307A
Material Quality StandardsASTM A307
Minimum Thread Length3/4"
Neck Height1/4"
Rockwell HardnessMax B100
Tensile Strength60000 psi
Thread Fit2A
TypeElevator Bolt

Shipping Info:

Ship weight (kg) 1.2249
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead HeightHardnessHead Dia.Screw TypeClassNeck TypePkg. Qty.Price
FABORY U08360.025.0075 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHQ 41UJ16 U08360.025.0075Partially ThreadedRight Hand0.078"Rockwell B10031/32"Elevator BoltClass 2ASquare50€38.62
FABORY U08360.025.0100 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHR 41UJ17 U08360.025.0100Partially ThreadedRight Hand0.078"Rockwell B10031/32"Elevator BoltClass 2ASquare50€39.83
FABORY U08360.025.0125 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHT 41UJ18 U08360.025.0125Partially ThreadedRight Hand0.078"Rockwell B10031/32"Elevator BoltClass 2ASquare50€44.27
FABORY U08360.025.0150 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHU 41UJ19 U08360.025.0150Partially ThreadedRight Hand0.078"Rockwell B10031/32"Elevator BoltClass 2ASquare50€48.52
FABORY U08360.025.0175 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHV 41UJ20 U08360.025.0175Partially ThreadedRight Hand0.078"Rockwell B10031/32"Elevator BoltClass 2ASquare50€64.65
FABORY U08360.025.0225 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHX 41UJ22 U08360.025.0225Partially ThreadedRight Hand0.078"Rockwell B10031/32"Elevator BoltClass 2ASquare50€54.73
FABORY U08360.025.0250 Elevator Bolt, 1/4-20 Thread Size, A Grade | CG8LHY 41UJ23 U08360.025.0250Partially ThreadedRight Hand0.078"Rockwell B10031/32"Elevator BoltClass 2ASquare50€61.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U08360.025.0200 Bolt, 1/4 In - 20 Thread Size, Steel, 2 In Lg., Blk Oxide, Gr. A307A, Flat, Coarse, 50 Pk
€67.33 /unit