Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U07567.025.0150 Socket Flat Head Cap Screw, 1-1/2 Inch Length, 1/4-28 Thread Size, Alloy Steel Grade | CG8LGJ 41MG85

FABORY U07567.025.0150 Socket Flat Head Cap Screw, 1/4 In - 28 Thread Size, Flat, 1 1/2 In Lg., 0.531 In Head Dia., 100 Pk

Item: CG8LGJ Model: U07567.025.0150Cross Ref: 41MG85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Flat Head Cap Screw
Drive Size5/32"
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C39-C44
Head Angle82°
Head Dia.0.531"
Head TypeFlat
Length1 1/2"
MaterialSteel
Min. Tensile Strength144000 psi
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/4"-28
Thread StyleFully Threaded
Thread TypeFine
Combined Material & GradeGrade Steel
Countersink Angle82°
Dimensional StandardsASME B18.3
Display Qty100
Material TypeSteel
Minimum Thread Length1 1/2"
Screw Length1 1/2"
Tensile Strength144000 psi

Shipping Info:

Ship weight (kg) 0.8433
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
GRAINGER M07470.030.0006 Socket Head Cap Screw Flat Steel M3-0.50x6mm PK100 | AH7UXX 38DF34 M07470.030.0006M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm6 mm800 N/sq. mmRockwell C22-C34100€4.15
GRAINGER M07470.030.0008 Socket Head Cap Screw Flat Steel M3-0.50x8mm PK100 | AH7UXY 38DF35 M07470.030.0008M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm8 mm800 N/sq. mmRockwell C22-C34100€4.44
GRAINGER M07470.030.0010 Socket Head Cap Screw Flat Steel M3-0.50x10mm PK100 | AH7UXZ 38DF36 M07470.030.0010M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm10 mm800 N/sq. mmRockwell C22-C34100€6.51
GRAINGER M07470.030.0012 Socket Head Cap Screw Flat Steel M3-0.50x12mm PK100 | AH7UYA 38DF37 M07470.030.0012M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm12 mm800 N/sq. mmRockwell C22-C34100€4.89
GRAINGER M07470.030.0016 Socket Head Cap Screw Flat Steel M3-0.50x16mm PK100 | AH7UYB 38DF38 M07470.030.0016M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm16 mm800 N/sq. mmRockwell C22-C34100€6.17
GRAINGER M07470.030.0020 Socket Head Cap Screw Flat Steel M3-0.50x20mm PK100 | AH7UYC 38DF39 M07470.030.0020M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm20 mm800 N/sq. mmRockwell C22-C34100€6.87
GRAINGER M07470.030.0025 Socket Head Cap Screw Flat Steel M3-0.50x25mm PK100 | AH7UYD 38DF40 M07470.030.0025M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm25 mm800 N/sq. mmRockwell C22-C34100€7.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U07567.025.0150 Socket Flat Head Cap Screw, 1/4 In - 28 Thread Size, Flat, 1 1/2 In Lg., 0.531 In Head Dia., 100 Pk
€61.19 /pack