Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U07151.062.0150 Socket Head Cap Screw, 1-1/2 Inch Length, 5/8-11 Thread Size, Alloy Steel Grade | CG8LFT 22TZ17

FABORY U07151.062.0150 Socket Head Cap Screw, 5/8 In - 11 Thread Size, Button, 1 1/2 In Lg., 5/8 In Head Ht., 10 Pk

Item: CG8LFT Model: U07151.062.0150Cross Ref: 22TZ17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/8"
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C37-C44
Head Dia.1"
Head Height5/8"
Head TypeButton
Length1 1/2"
MaterialSteel
Min. Tensile Strength135000 psi
System Of MeasurementImperial
Temp. Range-50°F to +550°F
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Display Qty10
Head Diameter1"
Material TypeSteel
Maximum Temperature550°F
Minimum Temperature-50°F
Minimum Thread Length1 1/2"
Screw Length1 1/2"
Tensile Strength135000 psi

Shipping Info:

Ship weight (kg) 0.6588
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07151.011.0025 Socket Cap Screw Button 4-40 x 1/4 - Pack Of 100 | AB7DBF 22TY74 U07151.011.0025#4-40Fully Threaded1/16"0.213"0.059"1/4"145000 psiRockwell C37-C44100€34.74
APPROVED VENDOR U07151.011.0037 Socket Cap Screw Button 4-40 x 3/8 - Pack Of 100 | AB7DBG 22TY75 U07151.011.0037#4-40Fully Threaded1/16"0.213"0.059"3/8"145000 psiRockwell C37-C44100€35.65
APPROVED VENDOR U07151.011.0050 Socket Cap Screw Button 4-40 x 1/2 - Pack Of 100 | AB7DBH 22TY76 U07151.011.0050#4-40Fully Threaded1/16"0.213"0.059"1/2"145000 psiRockwell C37-C44100€27.98
APPROVED VENDOR U07151.013.0025 Socket Cap Screw Button 6-32 x 1/4 - Pack Of 100 | AB7DBJ 22TY77 U07151.013.0025#6-32Fully Threaded5/64"1/4"0.073"1/4"145000 psiRockwell C37-C44100€35.15
APPROVED VENDOR U07151.013.0037 Socket Cap Screw Button 6-32 x 3/8 - Pack Of 100 | AB7DBK 22TY78 U07151.013.0037#6-32Fully Threaded5/64"1/4"0.073"3/8"145000 psiRockwell C37-C44100€34.61
APPROVED VENDOR U07151.013.0050 Socket Cap Screw Button 6-32 x 1/2 - Pack Of 100 | AB7DBL 22TY79 U07151.013.0050#6-32Fully Threaded5/64"1/4"0.073"1/2"145000 psiRockwell C37-C44100€36.21
APPROVED VENDOR U07151.013.0062 Socket Cap Screw Button 6-32 x 5/8 - Pack Of 100 | AB7DBM 22TY80 U07151.013.0062#6-32Fully Threaded5/64"1/4"1/8"5/8"145000 psiRockwell C37-C44100€39.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U07151.062.0150 Socket Head Cap Screw, 5/8 In - 11 Thread Size, Button, 1 1/2 In Lg., 5/8 In Head Ht., 10 Pk
€65.33 /unit