Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04200.125.0600 Heavy Hex Bolt, 1-1/4-7 Thread Size, A307B Grade | CG8LBX 41JU53

FABORY U04200.125.0600 Hex Bolt, 1 1/4 In - 7 Thread Size, Steel, 2 3/4 In Lg., Gr. A307B, Hot Dipped Galv, 5 Pk

Item: CG8LBX Model: U04200.125.0600Cross Ref: 41JU53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishHot Dip Galvanized
GradeGrade A307B
HardnessRockwell B69
Head Dia.2"
Head Height27/32"
Head TypeHex Socket
Length2 3/4"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-7
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length6"
Head StyleHex
Head Width2"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A307B
Material Quality StandardsASTM A307
Minimum Thread Length2 3/4"
Rockwell HardnessHRB69
Thread Fit2A
TypeHeavy Hex Bolt

Shipping Info:

Ship weight (kg) 6.9705
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04200.125.0600 Hex Bolt, 1 1/4 In - 7 Thread Size, Steel, 2 3/4 In Lg., Gr. A307B, Hot Dipped Galv, 5 Pk
€165.53 /pack