Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04200.075.0500 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8LBM 41JU28

FABORY U04200.075.0500 Hex Bolt, 3/4 In - 10 Thread Size, Steel, 5 In Lg., Gr. A307B, 10 Pk

Item: CG8LBM Model: U04200.075.0500Cross Ref: 41JU28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishHot Dip Galvanized
GradeGrade A307B
Grip Size3 1/4"
HardnessRockwell B69
Head Dia.1 1/4"
Head Height1/2"
Head TypeHex Socket
Length5"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.2.1
Fastener Length5"
Head StyleHex
Head Width1 1/4"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A307B
Material Quality StandardsASTM A307
Minimum Thread Length1 3/4"
Rockwell HardnessHRB69
Thread Fit2A
TypeHeavy Hex Bolt

Shipping Info:

Ship weight (kg) 3.9168
Country of OriginVaries

Product Variants

ProductModelThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePkg. Qty.Price
FABORY B04200.075.0350 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG6UZD 178C70 B04200.075.0350Partially Threaded1 3/4"Right Hand1/2"--1 1/4"Heavy Hex Bolt40€257.81
FABORY B04200.075.0500 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG6UZG 178C73 B04200.075.0500Partially Threaded3 1/4"Right Hand1/2"--1 1/4"Heavy Hex Bolt30€147.64
FABORY U04200.075.0175 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8LBC 41JU17 U04200.075.0175Fully Threaded-Right Hand1/2"Rockwell B6960000 psi1 1/4"Heavy Hex Bolt10€49.78
FABORY U04200.075.0200 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8LBD 41JU18 U04200.075.0200Partially Threaded1/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"Heavy Hex Bolt10€56.01
FABORY U04200.075.0225 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8LBE 41JU19 U04200.075.0225Partially Threaded1/2"Right Hand1/2"Rockwell B6960000 psi1 1/4"Heavy Hex Bolt10€39.27
FABORY U04200.075.0250 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8LBF 41JU20 U04200.075.0250Partially Threaded3/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"Heavy Hex Bolt10€53.23
FABORY U04200.075.0300 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8LBG 41JU22 U04200.075.0300Partially Threaded1 1/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"Heavy Hex Bolt10€57.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04200.075.0500 Hex Bolt, 3/4 In - 10 Thread Size, Steel, 5 In Lg., Gr. A307B, 10 Pk
€66.78 /unit