Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04170.050.0350 Tap Bolt, 1/2-20 Thread Size, 8 Grade | CG8KZN 41UG38

FABORY U04170.050.0350 Tap Bolt, 1/2 In - 20 Thread Size, 3 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 150000 psi TS, 10 Pk

Item: CG8KZN Model: U04170.050.0350Cross Ref: 41UG38
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height11/32"
Head TypeHex
Head Width3/4"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3 1/2"
Thread Size1/2"-20
Thread StyleFully Threaded
Thread TypeFine
TypeHex Tap Bolt
DriveHex
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3 1/2"
Overall Length3 1/2"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.8986
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
EARNEST 696525G Tap Bolt Plain 1/2-20 x 2 1/2 Inch - Pack Of 50 | AB6EQY 21C448 696525GFully ThreadedRight HandHexHexHex Tap Bolt3/4"Rockwell C3350€139.74
EARNEST 696535G Tap Bolt Plain 1/2-20 x 3 Inch - Pack Of 50 | AB6EQZ 21C449 696535GFully ThreadedRight HandHexHexHex Tap Bolt3/4"Rockwell C3350€187.67
FABORY U04170.050.0200 Tap Bolt, 1/2-20 Thread Size, 8 Grade | CG8KZL 41UG34 U04170.050.0200Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3310€27.91
FABORY U04170.050.0225 Tap Bolt, 1/2-20 Thread Size, 8 Grade | CG8KZM 41UG35 U04170.050.0225Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3310€22.19
FABORY U04170.050.0400 Tap Bolt, 1/2-20 Thread Size, 8 Grade | CG8KZP 41UG39 U04170.050.0400Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€27.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04170.050.0350 Tap Bolt, 1/2 In - 20 Thread Size, 3 1/2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 150000 psi TS, 10 Pk
€151.53 /unit